Midget Fuse, NON Series, Time-Delay, 40A, 250V AC, 50kA at 125V DC

  • Mfr # BP/NON-40

  • Zoro # G605310822


product price: $7.95
/pk 2, $3.98/ea
Sold in multiples of 5 for $39.75

Key Features

Series
NON
Speed
Time-Delay
AC Voltage Rating
250V AC
Interrupt Rating
50kA at 125V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP/NON-40
Zoro #
G605310822
UPC #
51712111065
Country of Origin
Mexico

Details

Series
NON
Speed
Time-Delay
Amps
40A
AC Voltage Rating
250V AC
Interrupt Rating
50kA at 125V DC
Body Style
Cylindrical
DC Voltage Rating
125V DC
Item
Midget Fuse

Description

The Cooper Bussmann 40 amp Brass Cartridge Fuses are non-current limiting fuses with a class k5 listing. The 1-time fuses are designed for use in light-duty, general-purpose circuit applications. The cartridges are rated for up to 250 volt and are CSA and UL listed.


  • • Protect lighting, heating and other circuits not subject to temporary surges and where available short-circuit currents are relatively low
  • • Non one-time fuses do not have any appreciable degree of time delay and thus should not be specified in circuits where large transients or motor overloads occur
  • • For general purpose circuits, size at amp rating of circuit
  • • For motor circuits, size at 300 percent to 400 percent according to the nec motor ampacity tables 430.247 to 430.250, per 430.6 (A)(1)
  • • 250 volts
  • • 2 per card

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.