Midget Fuse, SC Series, Time-Delay, 20A, 600V AC, 100kA at V AC, 10kA at V DC

  • Mfr # BP/SC-20

  • Zoro # G4624082


product price: $17.99
/ea

Key Features

Series
SC
Speed
Time-Delay
AC Voltage Rating
600V AC
Interrupt Rating
100kA at V AC, 10kA at V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/SC-20
Zoro #
G4624082
UPC #
51712593120
Country of Origin
United States

Dimensions

Diameter
13/32 in
Length
1.31 in

Details

Series
SC
Speed
Time-Delay
Amps
20A
AC Voltage Rating
600V AC
Interrupt Rating
100kA at V AC, 10kA at V DC
Body Style
Cylindrical
Fits Fuse Block Style
Rejection
DC Voltage Rating
170V DC
Item
Midget Fuse
Class
G
Weight
0.5 lb
Connection Type
Ferrule End x Ferrule End
Body Material
Melamine

Description

These highly compact branch circuit fuses are used in residential, mobile home and industrial applications. They have a minimum 300 volt rating and are available up to 60 ampere. All SC fuses are 13/32 inch diameter with varying lengths to provide a rejection feature that prevents over fusing (installing a 30 ampere fuse in a 20 A circuit). One half to 6 ampere SC fuses are fast-acting, while 7 to 60 ampere SC fuses are time-delay to permit temporary overloads to pass without nuisance openings.


  • • Time delay
  • • Melamine tube
  • • 600 volt rating
  • • 20 amp
  • • 13/32" D X 1.41" L
  • • 2 count

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.