
Midget Fuse, SFE Series, 20A, 32V AC
Mfr # BP/SFE-20-RP
Zoro # G506004516
product price: $6.10
/pk 5, $1.22/eaSold in multiples of 2 for $12.20
Key Features
Series
SFE
Amps
20A
AC Voltage Rating
32V AC
Body Style
Cylindrical
Diameter
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP/SFE-20-RP
Zoro #
G506004516
UPC #
51712178457
Country of Origin
United States
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Series
SFE
Amps
20A
AC Voltage Rating
32V AC
Body Style
Cylindrical
Body Material
Glass
Fits Fuse Block Style
Rejection
DC Voltage Rating
Not Rated
Item
Midget Fuse
Description
This top-grade product is expertly made in compliance with stringent industry standards to offer a fusion of a well-balanced design and high level of craftsmanship. Manufactured from industry-leading materials using up-to-date equipment, it ensures everlasting reliability and enduring value. This product is distinguished by total quality assurance, unsurpassed by anybody else.
- • The SFE fuse is size-rejecting to help prevent over fusing of circuits
- • This 32 volt fuse is manufactured to SAE specifications for protecting automotive circuits
- • Fast-acting glass tube fuses
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.