Midget Fuse, Time-Delay, 0.40A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC

  • Mfr # FNA-4/10

  • Zoro # G2955014


product price:  $18.43
/ea

Key Features

Series
FNA
Speed
Time-Delay
AC Voltage Rating
250V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC, 35A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FNA-4/10
Zoro #
G2955014
UPC #
051712713399
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in
Overall Diameter
13/32 in
Overall Length
1 1/2 in

Details

Series
FNA
Speed
Time-Delay
Amps
0.40A
AC Voltage Rating
250V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC, 35A at 250V AC
Body Style
Cylindrical
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FNA, Littelfuse FLA, Mersen GFN
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
BMM
DC Voltage Rating
Not Rated
Item
Midget Fuse
Standards
CE, CSA Class 1422-01, UL-248-12 Guide JDYX
Fuse Holder Code
D
Class
Midget
Functionally Equal To
Littelfuse FLA, Mersen/Ferraz Shawmut GFN
In Line Fuseholder
D
Element
Dual
Equivalent Series
FLA, FNA, GFN
Interrupt Rating - AC
35 A, 10 kA
Current
400 mA

Description

Fuse, 4/10 A, 250 V AC, Not Applicable, Class Midget, FNA Series, Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, 35A at 250V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNA, Littelfuse FLA, Mersen GFN, Equivalent Series FLA, FNA, GFN, Compatible Fuse Block Series BMM, Body Material Fiberglass, Dual Element, Standards CE, CSA Class 1422-01, UL-248-12 Guide JDYX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.