Midget Fuse, Time-Delay, 1.60A, 250V AC, Indicating, 10kA at 125V AC

  • Mfr # FNA-1-6/10

  • Zoro # G2725231


product price:  $17.07
/ea

Key Features

Series
FNA
Speed
Time-Delay
AC Voltage Rating
250V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNA-1-6/10
Zoro #
G2725231
UPC #
051712713474
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in
Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

Series
FNA
Speed
Time-Delay
Amps
1.60A
AC Voltage Rating
250V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Cylindrical
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FNA, Littelfuse FLA, Mersen GFN
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
BMM
DC Voltage Rating
Not Rated
Item
Midget Fuse
Fuse Holder Code
D
Standards
CE, CSA Class 1422-01, UL-248-12 Guide JDYX
Class
Midget
Functionally Equal To
Littelfuse FLA, Mersen/Ferraz Shawmut GFN
Element
Dual
In Line Fuseholder
D
Equivalent Series
FLA, FNA, GFN
Interrupt Rating - AC
200 A, 10 kA
Current
1.6 A

Description

Fuse, 1 6/10 A, 250 V AC, Not Applicable, Class Midget, FNA Series, Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNA, Littelfuse FLA, Mersen GFN, Equivalent Series FLA, FNA, GFN, Compatible Fuse Block Series BMM, Body Material Fiberglass, Dual Element, Standards CE, CSA Class 1422-01, UL-248-12 Guide JDYX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.