CAD Drawings

Download CAD Files

Midget Fuse, Time-Delay, 30A, 500V AC, Non-Indicating, 10kA at 500V AC

  • Mfr # FNQ-30

  • Zoro # G3489281

CAD Available

product price: $19.95
/ea

Key Features

CAD Drawing
Series
FNQ
Speed
Time-Delay
Amps
30A
AC Voltage Rating
500V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNQ-30
Zoro #
G3489281
UPC #
051712786768
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in
Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

CAD Available
Yes
Series
FNQ
Speed
Time-Delay
Amps
30A
AC Voltage Rating
500V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 500V AC
Body Style
Cylindrical
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FNQ, Littelfuse FLQ, Mersen ATQ, Power First HC10S
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
BM, BMM, C2617, C5268, CHM, HEB, HET, HEX, HPG, HPS, OPM-1038, OPM-NG
DC Voltage Rating
Not Rated
Item
Midget Fuse
Element
Dual
Functionally Equal To
Littelfuse FLQ, Mersen/Ferraz Shawmut ATQ
Class
Midget
Standards
CE, CSA Class 1422-01, UL-248-14 Guide JDYX
In Line Fuseholder
D
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Holder Code
D
Equivalent Series
ATQ, FLQ, FNQ, HC10S
Connection Type
Ferrule End x Ferrule End
Weight
0.175 lb
Interrupt Rating - AC
10 kA
Current
30 A

Description

Fuse, 30 A, 500 V AC, Not Applicable, Class Midget, FNQ Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 500V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNQ, Littelfuse FLQ, Mersen ATQ, Power First HC10S, Equivalent Series ATQ, FLQ, FNQ, HC10S, Compatible Fuse Block Series BM, BMM, C2617, C5268, CHM, HEB, HET, HEX, HPG, HPS, OPM-1038, OPM-NG, Body Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.