Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midget Fuse, Time-Delay, 40A, 250V AC, Non-Indicating, 10kA at 250V AC

  • Mfr # PON40

  • Zoro # G2981264


product price: $17.19
/ea

Key Features

Series
PON
Speed
Time-Delay
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PON40
Zoro #
G2981264
UPC #
051712840446
Country of Origin
Mexico

Dimensions

Diameter
20.6 mm
Length
76.2 mm
Overall Length
76.2 mm
Overall Diameter
20.6 mm

Details

Series
PON
Speed
Time-Delay
Amps
40A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 250V AC
Body Style
Cylindrical
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann PON, Mersen OTN
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Midget Fuse
Element
Dual
Class
Not Rated
Standards
CE, CSA C22.2, No. 59.1
Equivalent Series
OTN, PON
Weight
1.2 lb
Connection Type
Ferrule End x Ferrule End
Interrupt Rating - AC
10 kA
Current
40 A

Description

Fuse, 40 A, Non-Indicating, PON Series, 250 V AC, Not Applicable, Class Not Class Rated, Time-Delay, Non-Rejection, Body Style Cylindrical, Interrupt Rating 10kA at 250V AC, Fuse Size 76.2mm L x 20.6mm dia, Length 76.2 mm, Width Not Applicable, Depth Not Applicable, Diameter 20.6 mm, Equivalent Brand and Series Bussmann PON, Mersen OTN, Equivalent Series OTN, PON, Body Material Fiberglass, Dual Element, Standards CE, CSA C22.2, No. 59.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.