Shop EATON BUSSMANN

Midget Fuse, Time-Delay, 9A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC

  • Mfr # FNM-9
  • Zoro # G3328026

product price: 
$
10.92
/ea

Key Features

Series
FNM
Speed
Time-Delay
AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 200A at 250V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FNM-9
Zoro #
G3328026
UPC #
051712520904
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in
Overall Length
1 1/2 in
Overall Diameter
13/32 in
Wire Rope Length
1 1/2 in

Details

Series
FNM
Speed
Time-Delay
Amps
9A
AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 200A at 250V AC
Body Style
Cylindrical
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FNM, Littelfuse FLM, Mersen TRM
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
BM, BMM, C2617, C5268, CHM, HEB, HEX, HPG, HPS, OPM-1038, OPM-NG
Item
Midget Fuse
Element
Dual
In Line Fuseholder
D
Class
Midget
Fuse Holder Code
D
Standards
CE, CSA Class 1422-01, UL-248-14 Guide JDYX
Functionally Equal To
Littelfuse FLM, Mersen/Ferraz Shawmut TRM
Equivalent Series
FLM, FNM, TRM
Connection Type
Ferrule End x Ferrule End
Weight
0.2 lb
Interrupt Rating - AC
200 A, 10 kA
Current
9 A

Description

Fuse, 9 A, 250 V AC, Not Applicable, Class Midget, FNM Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, 200A at 250V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNM, Littelfuse FLM, Mersen TRM, Equivalent Series FLM, FNM, TRM, Compatible Fuse Block Series BM, BMM, C2617, C5268, CHM, HEB, HEX, HPG, HPS, OPM-1038, OPM-NG, Body Material Fiberglass, Dual Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.