Oil fuse-link, medium voltage, 80 A, AC 12 kV, BS2692 F01, 254 x 63.5 mm, back-up
- Mfr # 12OHFMA80
- Zoro # G922704816
product price:Â
$
1,517.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12OHFMA80
- Zoro #
- G922704816
- UPC #
- 051712585484
- Country of Origin
- India
Description
Oil fuse-link, medium voltage, 80 A, AC 12 kV, BS2692 F01, 254 x 63.5 mm, back-up, BS, IEC, ESI, with striker. Eaton's Bussmann series oil tight medium voltage fuses are designed for use in oil filled switchgear. They are suitable for primary side transformer protection and oil filled switch combination unit. This type of fuses was pioneered in the UK. Eaton has been in continuous manufacture for almost 40 years being by far one of the most widely used device of its kind in the world. Over 1 million of Eaton's Bussmann series oil tight medium voltage fuses have been put in service.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.