Shop LITTELFUSE
See all product information
Create Account
Fuse, 600 V AC, Cylindrical, RK1, 60 A
- Mfr # KLSR060.T
- Zoro # G122886367
product price:Â
$
46.59
/ea
Key Features
DC Voltage Rating
300 V DC
Interrupt Rating - DC
20 kA
Compatible Fuse Block Series
LFR60
Wire Rope Length
5 1/2 in
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KLSR060.T
- Zoro #
- G122886367
- UPC #
- 079458290783
- Country of Origin
- Mexico
- DC Voltage Rating
- 300 V DC
- Interrupt Rating - DC
- 20 kA
- Compatible Fuse Block Series
- LFR60
- Standards
- CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
- Visual Indication
- Non-Indicating
- Fits Fuse Block Style
- Rejection
- Current
- 60 A
- Interrupt Rating - AC
- 200 kA
- Series
- KLSR
- Body Style
- Cylindrical
- Speed
- Fast-Acting
- Element
- Single
- AC Voltage Rating
- 600 V AC
- Item
- Fuse
- Class
- RK1
Dimensions
- Wire Rope Length
- 5 1/2 in
- Overall Diameter
- 1 1/16 in
- Overall Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Fuse, 600 V AC, 300 V DC, Class RK1, KLSR Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR60, Single Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.