Zoro Homepage

One Time Fuse, 50 A, 250 V, 50 kA

  • Mfr # BP/NON-50

  • Zoro # G604138090


product price: $25.39
/ea

Key Features

Amps
50 A
AC Voltage Rating
250 V
Interrupt Rating
50 kA
Body Material
Melamine
Diameter
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/NON-50
Zoro #
G604138090
UPC #
051712111089
Country of Origin
China

Dimensions

Diameter
13/16 in
Length
3 in

Details

Item
One Time Fuse
Amps
50 A
AC Voltage Rating
250 V
Interrupt Rating
50 kA
Body Material
Melamine
Class
K5
Element
Single
Standards
CSA Listed, UL Listed

Description

  • Fast acting cartridge fuse
  • Use for protection in main fuse panel and for applications without electric motors
  • Non time delay
  • Ferrule
  • 250 volts
  • 2 per card
  • 3" x 13/16"
  • 50 amp
  • Length: 5.5
  • Width: 2.75
  • Height: 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.