Open Fuse Block, 101 to 200A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Bolt

  • Mfr # C5268-3

  • Zoro # G3018657


product price: $13.55
/ea

Key Features

Series
C5268
Number of Poles
1
Voltage Rating
600V AC/DC
Connector Type
Bolt
Mounting Style
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5268-3
Zoro #
G3018657
UPC #
051712632034
Country of Origin
United States

Dimensions

Width
0.31 in
Length
0.31 in
Height
1 in
For Fuse Size
Various
Overall Height
1 in
Overall Length
0.31 in
Overall Width
0.31 in

Details

Item
Open Fuse Block
Series
C5268
Number of Poles
1
Amp Range
101 to 200A
Voltage Rating
600V AC/DC
Connector Type
Bolt
Mounting Style
Panel
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Open
Fuse Type
Modular/Terminal and Cable
For Fuse Series
FNQ-R, KTK-R, LP-CC, BAF, KTK, KLM, FNM, FNQ
Fits Fuse Type
High Speed Semiconductor
Fits Fuse Block Style
Non-Rejection
Current - Maximum
200 A
Current - Minimum
101 A
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC

Description

Fuse Block, Fits Fuse Type High Speed Semiconductor, Fuse UL Class Not Class Rated, 101 to 200 A, Number of Poles 1, 600V AC/DC, For Fuse Size Various, Compatible Fuse Series A30QS, A50P, A50QS, A70P, A70QS, FWH, FWP, FWX, L25S, L50S, L70QS, Series C5268, Non-Indicating, Non-Rejection, Fuse Block Design Open, Mounting Style Bolt-Down, Connector Type Stud, Height 1 in, Width 0.31 in, Length 0.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.