Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, 201 to 400A Amp Range, 700V AC/DC Volt Rating, 1 Poles, Screw

  • Mfr # BH-2033

  • Zoro # G2583589


product price: $307.99
/ea
Free Shipping & Returns

Key Features

UL Class
J, T
Series
BH
Number of Poles
1
Amp Range
201 to 400A
Voltage Rating
700V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-2033
Zoro #
G2583589
UPC #
051712205672
Country of Origin
Mexico

Dimensions

Length
3.94 in
Height
5 in
Width
2.66 in
For Fuse Size
Various
Overall Length
3.94 in
Wire Size - Minimum
6 AWG
Overall Width
2.66 in
Overall Height
5 in
Wire Size - Maximum
250 kcmil
Wire Size
6 AWG to 250 MCM

Details

Item
Open Fuse Block
UL Class
J, T
Series
BH
Number of Poles
1
Amp Range
201 to 400A
Voltage Rating
700V AC/DC
Connector Type
Screw
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
For Fuse Series
BH
Fuse Type
High Speed Semiconductor
Standards
CE, CSA Certified, RoHS, UL Recognized
Wire Range
14 AWG to 500 MCM
Fits Fuse Type
High Speed Semiconductor
Weight
.76 LB
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
700 V DC
Current - Maximum
400 A
Current - Minimum
201 A
AC Voltage Rating
700 V AC

Description

Fuse Block, Fits Fuse Type High Speed Semiconductor, Fuse UL Class Not Class Rated, 201 to 400 A, Number of Poles 1, 700V AC/DC, For Fuse Size Various, Compatible Fuse Series A30QS, A50P, A50QS, A70P, A70QS, FWH, FWP, FWX, L25S, L50S, L70QS, Series BH, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 6 AWG to 250 MCM, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Screw, Height 5 in, Width 2.66 in, Length 3.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.