Open Fuse Block Cover, H; K UL Class, 110 to 200A Amp Range, 250V AC/DC Volt Rating
Mfr # CVR-RH-25200
Zoro # G5077493
product price:Â $56.49
/eaKey Features
UL Class
H; K
Amp Range
110 to 200A
Voltage Rating
250V AC/DC
Mounting Style
Snap-On
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CVR-RH-25200
Zoro #
G5077493
UPC #
051712369473
Country of Origin
China
Dimensions
Length
8.20 in
Width
2.70 in
Height
3.70 in
Overall Width
2.7 in
Overall Height
3.7 in
Overall Length
8.2 in
Body Height
2.5 IN
Details
Item
Open Fuse Block Cover
UL Class
H; K
Amp Range
110 to 200A
Voltage Rating
250V AC/DC
Mounting Style
Snap-On
Visual Indication
Non-Indicating
Fuse Block Design
Covered
Standards
CSA Certified, UL Listed
For Fuse Class
H, RK1, RK5
Weight
.207 LB
AC Voltage Rating
250 V AC
Compatible Series
HM, RM
Current - Maximum
200 A
Current - Minimum
101 A
Description
CVR Fuse Block Covers, 101 to 200 A, 250 V AC, For Fuse Class H, RK1, RK5, Non-Indicating, For Use With HM25200-1CR, HM25200-2CR, HM25200-3CR, RM25200-1CR, RM25200-2CR, RM25200-3CR, Length 8.2 in, Width 2.7 in, Height 3.7 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.