Open Fuse Block Cover, H; K UL Class, 110 to 200A Amp Range, 250V AC/DC Volt Rating
Mfr # CVRI-RH-25200
Zoro # G5077536
product price:Â $71.59
/eaKey Features
UL Class
H; K
Amp Range
110 to 200A
Voltage Rating
250V AC/DC
Mounting Style
Snap-On
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVRI-RH-25200
Zoro #
G5077536
UPC #
051712369619
Country of Origin
China
Dimensions
Height
3.70 in
Length
8.20 in
Width
2.70 in
Overall Length
8.2 in
Overall Height
3.7 in
Overall Width
2.7 in
Details
Item
Open Fuse Block Cover
UL Class
H; K
Amp Range
110 to 200A
Voltage Rating
250V AC/DC
Mounting Style
Snap-On
Visual Indication
Indicating
Fuse Block Design
Covered
Standards
CSA Certified, UL Listed
For Fuse Class
H, RK1, RK5
Weight
.228 LB
AC Voltage Rating
250 V AC
Current - Maximum
200 A
Current - Minimum
101 A
Compatible Series
HM, RM
Description
CVR Fuse Block Covers, 101 to 200 A, 250 V AC, For Fuse Class H, RK1, RK5, Indicating, For Use With HM25200-1CR, HM25200-2CR, HM25200-3CR, RM25200-1CR, RM25200-2CR, RM25200-3CR, Length 8.2 in, Width 2.7 in, Height 3.7 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.