Open Fuse Block Cover, H; K UL Class, 225 to 400A Amp Range, 250V AC/DC Volt Rating
Mfr # CVRI-RH-25400
Zoro # G5077502
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
UL Class
H; K
Amp Range
225 to 400A
Voltage Rating
250V AC/DC
Mounting Style
Snap-On
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CVRI-RH-25400
Zoro #
G5077502
UPC #
051712369626
Country of Origin
China
Dimensions
Width
3.70 in
Length
9-1/2 in
Height
4.60 in
Overall Width
3.7 in
Overall Length
9.5 in
Overall Height
4.6 in
Body Height
3.5 IN
Details
Item
Open Fuse Block Cover
UL Class
H; K
Amp Range
225 to 400A
Voltage Rating
250V AC/DC
Mounting Style
Snap-On
Visual Indication
Indicating
Fuse Block Design
Covered
For Fuse Class
H, RK1, RK5
Standards
CSA Certified, UL Listed
Weight
.361 LB
AC Voltage Rating
250 V AC
Current - Maximum
400 A
Compatible Series
HM, RM
Current - Minimum
201 A
Description
CVR Fuse Block Covers, 201 to 400 A, 250 V AC, For Fuse Class H, RK1, RK5, Indicating, For Use With HM25400-1CR, HM25400-2CR, HM25400-3CR, RM25400-1CR, RM25400-2CR, RM25400-3CR, Length 9.5 in, Width 3.7 in, Height 4.6 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.