Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating
Mfr # CVRI-RH-60060
Zoro # G0464101
product price:Â $30.89
/eaKey Features
UL Class
H; K
Amp Range
35 to 60A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CVRI-RH-60060
Zoro #
G0464101
UPC #
-
Country of Origin
China
Dimensions
Height
7.20 in
Length
1-1/2 in
Width
2.60 in
Overall Height
7.2 in
Overall Width
2.6 in
Overall Length
1.5 in
Body Height
8 IN
Details
Item
Open Fuse Block Cover
UL Class
H; K
Amp Range
35 to 60A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Indicating
Fuse Block Design
Covered
Standards
CSA Certified, REACH, RoHS, UL Listed
For Fuse Class
H, RK1, RK5
Weight
.8 LB
AC Voltage Rating
600 V AC
Current - Minimum
31 A
Current - Maximum
60 A
Compatible Series
HM, RM
Description
CVR Fuse Block Covers, 31 to 60 A, 600 V AC, For Fuse Class H, RK1, RK5, Indicating, For Use With Most Brands of Fuse Blocks, Length 1.5 in, Width 2.6 in, Height 7.2 in, Standards CSA Certified, REACH, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.