Open Fuse Block Cover, H; K UL Class, 440 to 600A Amp Range, 600V AC/DC Volt Rating
Mfr # CVRI-RH-60600
Zoro # G5708087
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
UL Class
H; K
Amp Range
440 to 600A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVRI-RH-60600
Zoro #
G5708087
UPC #
051712369671
Country of Origin
China
Dimensions
Height
6 in
Width
5 in
Length
14-1/2 in
Overall Height
6 in
Overall Length
14.5 in
Overall Width
5 in
Details
Item
Open Fuse Block Cover
UL Class
H; K
Amp Range
440 to 600A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Indicating
Fuse Block Design
Covered
For Fuse Class
H, RK1, RK5
Standards
CSA Certified, UL Listed
Weight
.73 LB
AC Voltage Rating
600 V AC
Current - Maximum
600 A
Compatible Series
HM, RM
Current - Minimum
401 A
Description
CVR Fuse Block Covers, 401 to 600 A, 600 V AC, For Fuse Class H, RK1, RK5, Indicating, For Use With HM60600-1CR, HM60600-2CR, HM60600-3CR, RM60600-1CR, RM60600-2CR, RM60600-3CR, Length 14.5 in, Width 5.0 in, Height 6.0 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.