Open Fuse Block Cover, H; RK1; RK5 UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating
- Mfr # CVR-RH-60060
- Zoro # G0464031
product price:Â
$
27.19
/ea
Key Features
UL Class
H; RK1; RK5
Amp Range
35 to 60A
Voltage Rating
600V AC, 600V DC
Mounting Style
Snap-On
Visual Indication
Non-Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVR-RH-60060
- Zoro #
- G0464031
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2.60 in
- Length
- 1-1/2 in
- Height
- 7.20 in
- Overall Width
- 2.6 in
- Overall Length
- 1.5 in
- Overall Height
- 7.2 in
- Wire Rope Length
- 1.5 in
Details
- Item
- Open Fuse Block Cover
- UL Class
- H; RK1; RK5
- Amp Range
- 35 to 60A
- Voltage Rating
- 600V AC, 600V DC
- Mounting Style
- Snap-On
- Visual Indication
- Non-Indicating
- Fuse Block Design
- Covered
- Standards
- CSA Certified, REACH, RoHS, UL Listed
- For Fuse Class
- H, RK1, RK5
- Weight
- .081 LB
- AC Voltage Rating
- 600 V AC
- Current - Minimum
- 31 A
- Compatible Series
- HM, RM
- Current - Maximum
- 60 A
Description
CVR Fuse Block Covers, 31 to 60 A, 600 V AC, For Fuse Class H, RK1, RK5, Non-Indicating, For Use With Most Brands of Fuse Blocks, Length 1.5 in, Width 2.6 in, Height 7.2 in, Standards CSA Certified, REACH, RoHS, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.