Open Fuse Block Cover, J UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating
Mfr # CVR-J-60060
Zoro # G0464059
product price:Â $20.69
/eaKey Features
UL Class
J
Amp Range
35 to 60A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVR-J-60060
Zoro #
G0464059
UPC #
-
Country of Origin
China
Dimensions
Width
2.60 in
Height
7.20 in
Length
1-1/2 in
Overall Width
2.6 in
Overall Length
1.5 in
Overall Height
7.2 in
Details
Item
Open Fuse Block Cover
UL Class
J
Amp Range
35 to 60A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Non-Indicating
Fuse Block Design
Covered
For Fuse Class
J
Standards
CSA Certified, REACH, RoHS, UL Listed
AC Voltage Rating
600 V AC
Current - Minimum
31 A
Current - Maximum
60 A
Compatible Series
JM
Description
CVR Fuse Block Covers, 31 to 60 A, 600 V AC, For Fuse Class J, Non-Indicating, For Use With Most Brands of Fuse Blocks, Length 1.5 in, Width 2.6 in, Height 7.2 in, Standards CSA Certified, REACH, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.