Open Fuse Block, R UL Class, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # RM60060-1CR

  • Zoro # G0464479


product price: $60.69
/ea

Key Features

UL Class
R
Series
RM
Number of Poles
1
Amp Range
35 to 60A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM60060-1CR
Zoro #
G0464479
UPC #
051712511605
Country of Origin
Mexico

Dimensions

Length
7.30 in
Width
1-1/2 in
Height
2.60 in
For Fuse Size
5-1/2 in L x 1-1/16 in dia
For Fuse Length
5 1/2 in
Overall Width
1.5 in
Overall Length
7.3 in
For Fuse Diameter
1 1/16 in
Wire Size - Maximum
2 AWG
Overall Height
2.6 in
Wire Size - Minimum
14 AWG
Wire Size
14 to 2 AWG

Details

Item
Open Fuse Block
UL Class
R
Series
RM
Number of Poles
1
Amp Range
35 to 60A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
Standards
CE, CSA Certified, REACH, RoHS, UL Listed
Fuse Type
Industrial
For Fuse Series
FRN, FRS, KTN-R, KTS-R, KWN-R, LPN, LPS
Fuse Holder Code
Q
Fits Fuse Type
Class R
Wire Range
14 AWG to 2 AWG
Weight
.216 lb
Fits Fuse Block Style
Rejection
AC Voltage Rating
600 V AC
Current - Minimum
31 A
Current - Maximum
60 A
DC Voltage Rating
300 V DC

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 31 to 60 A, Number of Poles 1, 600V AC/300V DC, For Fuse Size 5 1/2 in L x 1 1/16 in dia, Compatible Fuse Series A6D-R, A6K-R, FRS-R, KLSR, KTS-R, KWS-R, LLSRK, LPS-RK, TRS-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.6 in, Width 1.5 in, Length 7.3 in, Standards CE, CSA Certified, REACH, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.