Open Fuse Block, R UL Class, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # RM60400-1CR

  • Zoro # G5077545


product price:  $539.99
/ea
Free Shipping & Returns

Key Features

UL Class
R
Series
RM
Number of Poles
1
Amp Range
225 to 400A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM60400-1CR
Zoro #
G5077545
UPC #
051712387002
Country of Origin
Mexico

Dimensions

Height
4.80 in
Length
9-1/2 in
Width
3.61 in
For Fuse Size
8-5/8 in L x 2-3/8 in dia
Overall Height
4.8 in
For Fuse Length
11 5/8 in
Overall Length
9.5 in
Overall Width
3.61 in
Wire Size - Maximum
600 kcmil
For Fuse Diameter
2 11/32 in
Wire Size - Minimum
4 AWG
Wire Size
4 AWG to 600 MCM

Details

Item
Open Fuse Block
UL Class
R
Series
RM
Number of Poles
1
Amp Range
225 to 400A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
Standards
CSA Certified, UL Listed
For Fuse Series
FRN, FRS, KTN-R, KTS-R, LPN, LPS
Fuse Holder Code
T
Features
Built-In Lockout/Tagout
Fuse Type
Industrial
Fits Fuse Type
Class R
Wire Range
600 MCM
Weight
2.32 lb
Fits Fuse Block Style
Rejection
AC Voltage Rating
600 V AC
DC Voltage Rating
300 V DC
Current - Maximum
400 A
Current - Minimum
201 A

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 201 to 400 A, Number of Poles 1, 600V AC/300V DC, For Fuse Size 8 5/8 in L x 2 3/8 in dia, Compatible Fuse Series A6D-R; A6K-R; FRS-R; KLSR; KTS-R; KWS-R; LLSRK; LPS-RK; TRS-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 4 AWG to 600 MCM, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 4.8 in, Width 3.61 in, Length 9.5 in, Features Built-In Lockout/Tagout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.