Open Fuse Block, T UL Class, 300V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # T30600-1C

  • Zoro # G5557255


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

UL Class
T
Series
T300
Voltage Rating
300V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T30600-1C
Zoro #
G5557255
UPC #
051712149778
Country of Origin
Mexico

Dimensions

Length
3 in
Height
1.63 in
Width
3.44 in
For Fuse Size
3-1/16 in L x 1-1/4 in dia, 3-1/16 in L x 1-5/8 in dia
Wire Size - Minimum
4 AWG
For Fuse Diameter
1 1/4 in
Wire Size - Maximum
600 kcmil
Overall Height
3.4375 in
Overall Length
5.75 in
Overall Width
3.44 in
For Fuse Length
3 1/16 in
Wire Size
4 AWG to 600 MCM

Details

Item
Open Fuse Block
UL Class
T
Series
T300
Number of Poles
1
Amp Range
401 to 600A
Voltage Rating
300V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Open
Body Material
Polyester
For Fuse Series
JJN
Standards
CE, CSA Certified, RoHS, UL Listed
Features
Space Saver
Fuse Type
Industrial
Fuse Holder Code
BE
Wire Range
4/0 AWG to 600 MCM
Fits Fuse Type
Class T
Weight
2.25 lb
Short Circuit Current (KA)
200 kA
Fits Fuse Block Style
Non-Rejection
Current - Maximum
600 A
DC Voltage Rating
300 V DC
AC Voltage Rating
300 V AC
Current - Minimum
401 A

Description

Fuse Block, Fits Fuse Type Class T, Fuse UL Class T, 401 to 600 A, Number of Poles 1, 300V AC/DC, For Fuse Size 3 1/16 in L x 1 1/4 in dia, 3 1/16 in L x 1 5/8 in dia, Compatible Fuse Series A3T, JJN, JLLN, TJN, Series T, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 4 AWG to 600 MCM, Mounting Style Bolt-Down, Body Material Fiberglass Reinforced Thermoplastic, Connector Type Box Lug, Height 1.63 in, Width 3.44 in, Length 3 in, Features Space Saver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.