Plug Fuse, 25A, 10kA at 125V AC, 4 PK
Mfr # TC-25PK4
Zoro # G1982027
product price: $23.85
/pk 4, $5.96/eaKey Features
Series
TC
Speed
Time-Delay
Amps
25A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-25PK4
Zoro #
G1982027
UPC #
051712578424
Country of Origin
Mexico
Dimensions
Length
1.18 in
Diameter
1.16 in
Fuse Size
1.18 in L x 1.16 in H x 1.16 in D
Details
Item
Plug Fuse
Series
TC
Speed
Time-Delay
Amps
25A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Plastic
Equivalent Brand and Series
Bussmann TC
Fits Fuse Block Style
Edison
DC Voltage Rating
Not Rated
Element
Dual
Standards
CE, UL 248-11 Guide JFHR, CSA Class 1423-01, File 53787
Equivalent Series
TC
Mounting
Threaded
Weight
0.5 lb
Current
25 A
Interrupt Rating - AC
10 kA
Description
Plug Fuse, 25A, 125 V AC, Not Applicable, TC Series, Indicating, Time-Delay, Body Style Plug, Non-Rejection, Interrupt Rating 10kA at 125V AC, Equivalent Brand and Series Bussmann TC, Equivalent Series TC, Body Material Ceramic, Dual Element, Standards CE, CSA Class 1423-01, File 53787, UL 248-11 Guide JFHR, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.