Zoro Homepage

Plug Fuse, 25A, 10kA at 125V AC, 4 PK

  • Mfr # TL-25

  • Zoro # G2700932


product price: $14.55
/pk 4, $3.64/ea

Key Features

Series
TL
Speed
Time-Delay
Amps
25A
AC Voltage Rating
125V AC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-25
Zoro #
G2700932
UPC #
051712101332
Country of Origin
Mexico

Dimensions

Length
1-1/4 in
Fuse Size
1-1/4 in L x 1-1/4 in H

Details

Item
Plug Fuse
Series
TL
Speed
Time-Delay
Amps
25A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Plastic
Equivalent Brand and Series
Bussmann TL, Littelfuse TLO, Mersen GTL
Fits Fuse Block Style
Edison
DC Voltage Rating
Not Rated
Functionally Equal To
Littelfuse TLO, Mersen/Ferraz Shawmut GTL
Element
Single
Standards
CE, UL 248-11 Guide JEFV, File E12112
Equivalent Series
GTL, TL, TLO
Mounting
Threaded
Weight
0.044 lb
Interrupt Rating - AC
10 kA
Current
25 A

Description

Plug Fuse, 25A, 125 V AC, Not Applicable, TL Series, Non-Indicating, Time-Delay, Body Style Plug, Non-Rejection, Interrupt Rating 10kA at 125V AC, Equivalent Brand and Series Bussmann TL, Littelfuse TLO, Mersen GTL, Equivalent Series GTL, TL, TLO, Body Material Ceramic, Single Element, Standards CE, File E12112, UL 248-11 Guide JEFV, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.