Zoro Homepage

Plug Fuse, 30A, 10kA at 125V AC, 4 PK

  • Mfr # S-30

  • Zoro # G2977694


product price: $24.85
/pk 4, $6.21/ea

Key Features

Series
S
Speed
Time-Delay
Amps
30A
AC Voltage Rating
125V AC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-30
Zoro #
G2977694
UPC #
051712101448
Country of Origin
Mexico

Dimensions

Length
1.15 in
Fuse Size
1.15 in L x 1.2 in H

Details

Item
Plug Fuse
Series
S
Speed
Time-Delay
Amps
30A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Ceramic
Equivalent Brand and Series
Bussmann S, Littelfuse S, Littelfuse SLO, Littelfuse SOO, Mersen S
Fits Fuse Block Style
Rejection
DC Voltage Rating
Not Rated
Equivalent Series
S, SLO, SOO
Element
Dual
Standards
CE, UL 248-11 Guide JFHR, CSA Class 1423-01
Functionally Equal To
Littelfuse S, SLO, SOO, Mersen/Ferraz Shawmut S
Weight
0.4 lb
Mounting
Threaded
Interrupt Rating - AC
10 kA
Current
30 A

Description

Plug Fuse, 30A, 125 V AC, Not Applicable, S Series, Indicating, Time-Delay, Body Style Plug, Rejection, Interrupt Rating 10kA at 125V AC, Equivalent Brand and Series Bussmann S, Littelfuse S, Littelfuse SLO, Littelfuse SOO, Mersen S, Equivalent Series S, SLO, SOO, Body Material Ceramic, Dual Element, Standards CE, CSA Class 1423-01, UL 248-11 Guide JFHR, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.