Plug Fuse, 30A, 10kA at 125V AC, 4 PK
Mfr # SL-30
Zoro # G3151215
product price: $13.45
/pk 4, $3.36/eaKey Features
Series
SL
Speed
Time-Delay
Amps
30A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-30
Zoro #
G3151215
UPC #
051712101547
Country of Origin
Mexico
Dimensions
Length
1-1/4 in
Fuse Size
1-1/4 in L x 1-1/4 in H
Details
Item
Plug Fuse
Series
SL
Speed
Time-Delay
Amps
30A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Ceramic
Equivalent Brand and Series
Bussmann SL, Mersen GSL
Fits Fuse Block Style
Rejection
DC Voltage Rating
Not Rated
Standards
CE, UL 248-11 Guide JEFV, File E12112
Functionally Equal To
Mersen/Ferraz Shawmut GSL
Element
Single
Equivalent Series
GSL, SL
Mounting
Threaded
Weight
0.037 lb
Current
30 A
Interrupt Rating - AC
10 kA
Description
Plug Fuse, 30A, 125 V AC, Not Applicable, SL Series, Indicating, Time-Delay, Body Style Plug, Rejection, Interrupt Rating 10kA at 125V AC, Equivalent Brand and Series Bussmann SL, Mersen GSL, Equivalent Series GSL, SL, Body Material Ceramic, Single Element, Standards CE, File E12112, UL 248-11 Guide JEFV, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.