Zoro Homepage

Plug Fuse, 4.50A, 10kA at 125V AC, 4 PK

  • Mfr # S-4-1/2

  • Zoro # G3020635


product price: $70.45
/pk 4, $17.61/ea

Key Features

Series
S
Speed
Time-Delay
Amps
4.50A
AC Voltage Rating
125V AC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-4-1/2
Zoro #
G3020635
UPC #
051712220453
Country of Origin
Mexico

Details

Item
Plug Fuse
Series
S
Speed
Time-Delay
Amps
4.50A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Plastic
Equivalent Brand and Series
Bussmann S, Littelfuse S, Littelfuse SLO, Littelfuse SOO, Mersen S
Fits Fuse Block Style
Rejection
DC Voltage Rating
Not Rated
Functionally Equal To
Littelfuse S, SLO, SOO, Mersen/Ferraz Shawmut S
Standards
CE, UL 248-11 Guide JFHR, File E56412, CSA Class 1423-01, File 53787
Element
Dual
Equivalent Series
S, SLO, SOO
Current
4.5 A
Interrupt Rating - AC
10 kA

Description

Plug Fuse, 4 1/2 A, 125 V AC, Not Applicable, S Series, Indicating, Time-Delay, Body Style Plug, Rejection, Interrupt Rating 10kA at 125V AC, Equivalent Brand and Series Bussmann S, Littelfuse S, Littelfuse SLO, Littelfuse SOO, Mersen S, Equivalent Series S, SLO, SOO, Body Material Ceramic, Dual Element, Standards CE, CSA Class 1423-01, File 53787, File E56412, UL 248-11 Guide JFHR, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.