Plug Fuse, 4.50A, 10kA at 125V AC, 4 PK
Mfr # T-4-1/2
Zoro # G3020608
product price: $83.39
/pk 4, $20.85/ea
Free Shipping & Returns
Key Features
Series
T
Speed
Time-Delay
Amps
4.50A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T-4-1/2
Zoro #
G3020608
UPC #
051712101059
Country of Origin
Mexico
Details
Item
Plug Fuse
Series
T
Speed
Time-Delay
Amps
4.50A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Plastic
Equivalent Brand and Series
Bussmann T, Littelfuse TOO, Mersen GT
Fits Fuse Block Style
Edison
DC Voltage Rating
Not Rated
Functionally Equal To
Littelfuse TOO, Mersen/Ferraz Shawmut GT
Element
Dual
Standards
CE, UL 248-11 Guide JFHR, File E56412, CSA Class 1423-01, File 53787
Equivalent Series
GT, T, TOO
Interrupt Rating - AC
10 kA
Current
4.5 A
Description
Plug Fuse, 4 1/2 A, 125 V AC, Not Applicable, T Series, Indicating, Time-Delay, Body Style Plug, Non-Rejection, Interrupt Rating 10kA at 125V AC, Equivalent Brand and Series Bussmann T, Littelfuse TOO, Mersen GT, Equivalent Series GT, T, TOO, Body Material Ceramic, Dual Element, Standards CE, CSA Class 1423-01, File 53787, File E56412, UL 248-11 Guide JFHR, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.