Zoro Homepage

Plug Fuse, 4A, 10kA at 125V AC, 4 PK

  • Mfr # T-4

  • Zoro # G3456844


product price: $64.69
/pk 4, $16.17/ea

Key Features

Series
T
Speed
Time-Delay
Amps
4A
AC Voltage Rating
125V AC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-4
Zoro #
G3456844
UPC #
051712210409
Country of Origin
Mexico

Dimensions

Length
1.16 in
Fuse Size
1.16 in L x 1.88 in H

Details

Item
Plug Fuse
Series
T
Speed
Time-Delay
Amps
4A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Plastic
Equivalent Brand and Series
Bussmann T, Littelfuse TOO, Mersen GT
Fits Fuse Block Style
Edison
DC Voltage Rating
Not Rated
Element
Dual
Standards
CE, UL 248-11 Guide JFHR, File E56412, CSA Class 1423-01, File 53787
Functionally Equal To
Littelfuse TOO, Mersen/Ferraz Shawmut GT
Equivalent Series
GT, T, TOO
Weight
0.4 lb
Mounting
Threaded
Current
4 A
Interrupt Rating - AC
10 kA

Description

Plug Fuse, 4 A, 125 V AC, Not Applicable, T Series, Indicating, Time-Delay, Body Style Plug, Non-Rejection, Interrupt Rating 10kA at 125V AC, Equivalent Brand and Series Bussmann T, Littelfuse TOO, Mersen GT, Equivalent Series GT, T, TOO, Body Material Ceramic, Dual Element, Standards CE, CSA Class 1423-01, File 53787, File E56412, UL 248-11 Guide JFHR, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.