Zoro Homepage

Plug Fuse, 8A, 10kA at 125V AC, 4 PK

  • Mfr # W-8

  • Zoro # G3371051


product price: $20.55
/pk 4, $5.14/ea

Key Features

Series
W
Speed
Fast-Acting
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-8
Zoro #
G3371051
UPC #
051712200080
Country of Origin
Mexico

Dimensions

Length
1.3 in
Fuse Size
1.3 in L x 1.3 in W x 1.21 in H

Details

Item
Plug Fuse
Series
W
Speed
Fast-Acting
Amps
8A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Plastic
Equivalent Brand and Series
Bussmann W, Littelfuse WOO, Mersen GW
Fits Fuse Block Style
Edison
DC Voltage Rating
Not Rated
Element
Single
Standards
CE, UL 248-11 Guide JEFV, File E12112
Functionally Equal To
Littelfuse WOO, Mersen/Ferraz Shawmut GW
Equivalent Series
GW, W, WOO
Weight
0.5 lb
Current
8 A
Interrupt Rating - AC
10 kA

Description

Plug Fuse, 8A, 125 V AC, Not Applicable, W Series, Indicating, Fast-Acting, Body Style Plug, Non-Rejection, Interrupt Rating 10kA at 125V AC, Equivalent Brand and Series Bussmann W, Littelfuse WOO, Mersen GW, Equivalent Series GW, W, WOO, Body Material Ceramic, Single Element, Standards CE, File E12112, UL 248-11 Guide JEFV, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.