Zoro Homepage

Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating

  • Mfr # SOU

  • Zoro # G3338282


product price: $28.29
/ea

Key Features

Voltage Rating
125V AC
Box Type
2 1/4 in Handy
Number of On/Off Switches
0
Number of Fuse Holders
1
For Use With
Edison-Type T, P and W Plug Fuses, TC, TL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOU
Zoro #
G3338282
UPC #
051712330022
Country of Origin
Mexico

Dimensions

Height
4.20 in
Width
2.40 in
Length
2.14 in

Details

Item
Plug Fuse Box
Voltage Rating
125V AC
Box Type
2 1/4 in Handy
Number of On/Off Switches
0
Number of Fuse Holders
1
For Use With
Edison-Type T, P and W Plug Fuses, TC, TL
Standards
CSA Certified, UL Listed
Max. HP
3/4 hp
Cover Unit Configuration
Plain
Number of 125V Receptacles
0
Features
Receptacle fuse holder single
Fuse Block or Fuse Holder Type
Handy box cover unit
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
125 V AC
Amps
15 A
Weight
.28 LB
Max. Amps
15A
Max. Voltage
125V AC
Amps AC
15
Compatible Product Type
TC, TL, Type P Plug Fuses, Type T, Type W Plug Fuses
Current
15 A

Description

Plug Fuse Box Cover Unit, Box Type 2 1/4 in Handy, 15 A, 125 V AC, Cover Unit Configuration Plain, For Use With Edison-Type T, P and W Plug Fuses, TC, TL, Non-Rejection, 3/4 hp Max. HP, Number of 125V Receptacles 0, Number of Fuse Holders 1, Number of On/Off Switches 0, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.