
Plug Fuse Kit, 125V AC, 3 PK
Mfr # BPTLA
Zoro # G305994735
product price: $11.89
/pk 3, $3.96/eaKey Features
Speed
Time-Delay
AC Voltage Rating
125V AC
DC Voltage Rating
Not Rated
Visual Indication
Indicating
Body Style
Screw-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPTLA
Zoro #
G305994735
UPC #
-
Country of Origin
Mexico
Details
Item
Plug Fuse Kit
Speed
Time-Delay
AC Voltage Rating
125V AC
DC Voltage Rating
Not Rated
Visual Indication
Indicating
Body Style
Screw-In
Body Material
Plastic
Equivalent Brand and Series
Bussmann TL, Littelfuse TLO, Mersen GTL
Fits Fuse Block Style
Edison
Series
TL
Interrupt Rating
10kA at 125V AC
Description
TIME DELAY TL FUSE ASSORTMENT: CONTAINS 15, 20, 30A used for small motor and inductive load circuits with high in-rush current levels. They can also be used with box cover units to provide equipment protection. This time-delay plug fuse passes motor overload starting currents without opening and allows closer sizing to motor load for added protection. Typical uses: small motor and inductive load circuits with high in-rush current levels and box cover units to provide equipment protection.
- • Edison base.
- • Ideal for small motor and inductive load circuits.
- • Set includes (1) 15A, (1) 20A and (1) 30A TL fuse.
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.