Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Fuse Kit, Time-Delay, 125V AC, Indicating

  • Mfr # BP/SL-A

  • Zoro # G508168292


product price: $10.75
/ea
Sold in multiples of 5 for $53.75

Key Features

Speed
Time-Delay
AC Voltage Rating
125V AC
DC Voltage Rating
Not Rated
Visual Indication
Indicating
Body Style
Screw-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/SL-A
Zoro #
G508168292
UPC #
51712697569
Country of Origin
Mexico

Details

Item
Plug Fuse Kit
Speed
Time-Delay
AC Voltage Rating
125V AC
DC Voltage Rating
Not Rated
Visual Indication
Indicating
Body Style
Screw-In
Body Material
Ceramic
Interrupt Rating
10kA at 125V AC
Fits Fuse Block Style
Rejection
Amps
15A, 20A, 30A
Equivalent Brand and Series
Bussmann SL, Mersen GSL
Series
SL

Description

3 Pack, Time Delay SL Plug Fuse, Assorted, Includes 15A, 20A 30A, Dimensions 183L x 0917W x 0417H, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.