Zoro Homepage

Plug Fuse, MB Series, Time-Delay, 15A, 125V AC

  • Mfr # BP/MB-15

  • Zoro # G707682032


product price: $28.15
/ea

Key Features

Series
MB
Speed
Time-Delay
Amps
15A
AC Voltage Rating
125V AC
Body Style
Screw-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/MB-15
Zoro #
G707682032
UPC #
51712274753
Country of Origin
China

Details

Item
Plug Fuse
Series
MB
Speed
Time-Delay
Amps
15A
AC Voltage Rating
125V AC
Body Style
Screw-In
Fits Fuse Block Style
Edison
DC Voltage Rating
Not Rated

Description

Plugtype circuit breaker For use with plug fuse panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.