Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Fuse, S Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC

  • Mfr # BP/S-10

  • Zoro # G208168301


product price: $10.69
/ea
Sold in multiples of 5 for $53.45

Key Features

Series
S
Speed
Time-Delay
Amps
10A
AC Voltage Rating
125V AC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/S-10
Zoro #
G208168301
UPC #
51712103220
Country of Origin
Mexico

Details

Item
Plug Fuse
Series
S
Speed
Time-Delay
Amps
10A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Plastic
Equivalent Brand and Series
Bussmann S, Littelfuse S, Littelfuse SLO, Littelfuse SOO, Mersen S
Fits Fuse Block Style
Rejection
DC Voltage Rating
Not Rated

Description

10A, Type S Plug Fuse, Time Delay Fusetron, Dimensions 475L x 275W x 125H, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.