
Plug Fuse, S Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC
Mfr # 248443
Zoro # G104146472
product price:Â $33.19
/eaKey Features
Series
S
Speed
Time-Delay
Amps
30A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
248443
Zoro #
G104146472
UPC #
-
Country of Origin
Mexico
Details
Item
Plug Fuse
Series
S
Speed
Time-Delay
Amps
30A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Plastic
Equivalent Brand and Series
Bussmann S, Littelfuse S, Littelfuse SLO, Littelfuse SOO, Mersen S
Fits Fuse Block Style
Rejection
DC Voltage Rating
Not Rated
Description
Features
- 4 Pack.
- 30A Type S Plug Fuse.
- Non Tamper.
- Time Delay Fustat.
- Boxed.
- Dimension - 2.4 L x 1.4 W x 2.4 H in.
- Item Weight - 0.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.