
Plug Fuse, SL Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC
Mfr # BP/SL-25
Zoro # G707681332
product price: $11.49
/eaKey Features
Series
SL
Speed
Time-Delay
Amps
25A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP/SL-25
Zoro #
G707681332
UPC #
51712102537
Country of Origin
Mexico
Details
Item
Plug Fuse
Series
SL
Speed
Time-Delay
Amps
25A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Ceramic
Equivalent Brand and Series
Bussmann SL, Mersen GSL
Fits Fuse Block Style
Rejection
DC Voltage Rating
Not Rated
Description
Threaded fuse type, porcelain threads Heat absorbing metal bead on element link for time delay Passes motor overload starting currents without needlessly opening Voltage rating of 125 V maximum Rejection base UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.