Plug Fuse, SL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC

  • Mfr # SL-30PK4

  • Zoro # G2692800


product price:  $15.15
/ea

Key Features

Series
SL
Speed
Time-Delay
Amps
30A
AC Voltage Rating
125V AC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-30PK4
Zoro #
G2692800
UPC #
51712418331
Country of Origin
Mexico

Dimensions

Length
1-1/4 in
Fuse Size
1-1/4 in L x 1-1/4 in H

Details

Item
Plug Fuse
Series
SL
Speed
Time-Delay
Amps
30A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Ceramic
Equivalent Brand and Series
Bussmann SL, Mersen GSL
Fits Fuse Block Style
Rejection
DC Voltage Rating
Not Rated
Mounting
Threaded
Weight
0.037 lb

Description

SL fuses for residential motor circuits in kitchens, workshops, garages and utility rooms.


  • • Time-Delay Loaded Link Plug Fuse
  • • 30Amp, 125VAC
  • • Rejection Base
  • • Ceramic Beds with Rejection Threads
  • • Use in residential or light duty motor circuits
  • • Thread into SA adaptors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.