Zoro Homepage

Plug Fuse, T Series, Time-Delay, 20A

  • Mfr # 4180964

  • Zoro # G404169461


product price: $54.15
/ea

Key Features

Series
T
Speed
Time-Delay
Amps
20A
Body Style
Screw-In
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4180964
Zoro #
G404169461
UPC #
-
Country of Origin
Mexico

Details

Item
Plug Fuse
Series
T
Speed
Time-Delay
Amps
20A
Body Style
Screw-In
DC Voltage Rating
Not Rated

Description

Used for circuits where motors frequently turn on and off. A simple link element for short-circuits and dangerous overloads plus a series connected element which lets the harmless overload starting currents of motors pass without opening.

Features
  • Plug fuses
  • Time delay - Dual element
  • Type t - Edison base
  • Fusetron
  • Amp rating - 20
  • Dimension - 6.65 x 12.47 x 2.6 in.
  • Item weight - 0.21 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.