Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC

  • Mfr # BP/T-30

  • Zoro # G808168152


product price: $9.69
/ea
Sold in multiples of 5 for $48.45

Key Features

Series
T
Speed
Time-Delay
Amps
30A
AC Voltage Rating
125V AC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/T-30
Zoro #
G808168152
UPC #
51712102247
Country of Origin
Mexico

Details

Item
Plug Fuse
Series
T
Speed
Time-Delay
Amps
30A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Plastic
Equivalent Brand and Series
Bussmann T, Littelfuse TOO, Mersen GT
Fits Fuse Block Style
Edison
DC Voltage Rating
Not Rated

Description

2 Pack, 30A, Type T Plug Fuse, Time Delay Fusetron, Dimensions 275L x 1375W x 0625H, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.