
Plug Fuse, T Series, Time-Delay, 6-1/4A, 125V AC, Indicating, 10kA at 125V AC
Mfr # BP/T-6-1/4
Zoro # G008168341
product price:Â $15.55
/ea
Sold in multiples of 5 for $77.75
Key Features
Series
T
Speed
Time-Delay
Amps
6-1/4A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP/T-6-1/4
Zoro #
G008168341
UPC #
51712103060
Country of Origin
Mexico
Details
Item
Plug Fuse
Series
T
Speed
Time-Delay
Amps
6-1/4A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Plastic
Equivalent Brand and Series
Bussmann T, Littelfuse TOO, Mersen GT
Fits Fuse Block Style
Edison
DC Voltage Rating
Not Rated
Description
614A, Type T Plug Fuse, Time Delay Fusetron, Dimensions 475L x 476W x 477H, UPC Carded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.