Plug Fuse, TL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC

  • Mfr # BP/TL-15

  • Zoro # G505298411


product price:  $8.99
/pk 3, $3.00/ea
Sold in multiples of 5 for $44.95

Key Features

Series
TL
Speed
Time-Delay
Amps
15A
AC Voltage Rating
125V AC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/TL-15
Zoro #
G505298411
UPC #
51712102315
Country of Origin
Mexico

Dimensions

Length
5-1/2 in
Fuse Size
5-1/2 in L x 1-1/8 in H

Details

Item
Plug Fuse
Series
TL
Speed
Time-Delay
Amps
15A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Plastic
Equivalent Brand and Series
Bussmann TL, Littelfuse TLO, Mersen GTL
Fits Fuse Block Style
Edison
DC Voltage Rating
Not Rated
Weight
0.17 lb
Mounting
Threaded

Description

Type To Time Delay Plug Fuse medium duty type To for residential motor circuits use in kitchens, workshops, utility rooms For use on motors with relays or solenoids.


  • • Medium duty time-delay plug fuse
  • • Will withstand typical motor starting surges
  • • Use in residential or light-duty circuits that contain electric motors
  • • Edison base size
  • • These fuses thread into fuse receptacles or cover units for supplemental protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.