Plug Fuse, TL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC

  • Mfr # BP/TL-20

  • Zoro # G405298559


product price:  $7.55
/pk 3, $2.52/ea
Sold in multiples of 5 for $37.75

Key Features

Series
TL
Speed
Time-Delay
Amps
20A
AC Voltage Rating
125V AC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/TL-20
Zoro #
G405298559
UPC #
51712102322
Country of Origin
Mexico

Details

Item
Plug Fuse
Series
TL
Speed
Time-Delay
Amps
20A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Plastic
Equivalent Brand and Series
Bussmann TL, Littelfuse TLO, Mersen GTL
Fits Fuse Block Style
Edison
DC Voltage Rating
Not Rated

Description

Heat absorbing metal bead on element link for time delay. Passes motor overload starting currents without needlessly opening. Voltage ratings of 125 Vac. Edison base.


  • • Medium duty time-delay plug fuse
  • • Will withstand typical motor starting surges
  • • Use in residential or light-duty circuits that contain electric motors
  • • Edison base size
  • • These fuses thread into fuse receptacles or box cover units for supplemental protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.