Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 1000A, Fast-Acting, 150V AC, Bolt-On

  • Mfr # FWA-1000A

  • Zoro # G3163562


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Series
FWA-A
Amps
1000A
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
150V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWA-1000A
Zoro #
G3163562
UPC #
051712795463
Country of Origin
United Kingdom

Dimensions

Diameter
1-1/2 in
Length
3-1/2 in
Overall Diameter
1 1/2 in
Overall Length
3 1/2 in

Details

Item
Semiconductor Fuse
Series
FWA-A
Amps
1000A
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
150V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 150V AC
Body Material
Melamine
Equivalent Brand and Series
Bussmann FWA, Littelfuse L15S, Mersen A15QS
Equivalent Series
A15QS, FWA, L15S
Fits Fuse Block Style
Non-Rejection
Standards
CE, UL Recognized
Element
Single
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Indicating / Nonindicating
Nonindicating
Fuse Speed
Fast Acting
Rejection / Nonrejection
Nonrejection
Compatible Fuse Block Series
1BS, CHM, HPS
Mounting
Stud
Weight
192 g
Current
1 kA
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
100 kA

Description

Semiconductor Fuse, 1,000 A, 150 V AC, 150 V DC, FWA Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 150V AC, Fuse Size 3-1/2 in L x 1-1/2 in dia, Length 3 1/2 in, Diameter 1 1/2 in, Equivalent Brand and Series Bussmann FWA, Littelfuse L15S, Mersen A15QS, Equivalent Series A15QS, FWA, L15S, Compatible Fuse Block Series 1BS, CHM, HPS, Body Material Melamine, Single Element, Standards CE, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.