Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 1000A, Fast-Acting, 690V AC, Bolt-On

  • Mfr # 170M5766

  • Zoro # G4822006


product price: $562.99
/ea
Sold in multiples of 3 for $1,688.97
Free Shipping & Returns

Key Features

Series
170M
Amps
1000A
Speed
Fast-Acting
AC Voltage Rating
690V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170M5766
Zoro #
G4822006
UPC #
051712815208
Country of Origin
India

Dimensions

Diameter
2-13/32 in
Length
5-5/16 in
Width
2-13/32 in
Overall Length
5 5/16 in
Overall Depth
2 13/32 in
Overall Width
2 13/32 in

Details

Item
Semiconductor Fuse
Series
170M
Amps
1000A
Speed
Fast-Acting
AC Voltage Rating
690V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
Visual Indication
Indicating
Interrupt Rating
200kA at 690V AC
Body Material
Melamine
Equivalent Brand and Series
Bussmann 170M, Littelfuse PSR, Mersen PC
Equivalent Series
170M, PC, PSR
Fits Fuse Block Style
Non-Rejection
Element
Single
Rejection / Nonrejection
Nonrejection
Indicating / Nonindicating
Indicating
Fuse Speed
Very Fast Acting
Standards
CE, UL Recognized, Guide JFHR2, File 60314, CSA Certified LR12636
Weight
463 g
Current
1 kA
Interrupt Rating - AC
200 kA

Description

Semiconductor Fuse, 1,000 A, 690 V AC, Not Applicable, 170M Series, Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 690V AC, Fuse Size 5-5/16 in L x 2-13/32 in D x 2-13/32 in W, Length 5 5/16 in, Width 2-13/32 in, Depth 2-13/32 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann 170M, Littelfuse PSR, Mersen PC, Equivalent Series 170M, PC, PSR, Body Material Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.