Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 125A, Fast-Acting, 500V AC, Bolt-On

  • Mfr # FWH-125A

  • Zoro # G2526535


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Series
FWH-A
Speed
Fast-Acting
AC Voltage Rating
500V AC
DC Voltage Rating
500V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FWH-125A
Zoro #
G2526535
UPC #
051712150095
Country of Origin
Mexico

Dimensions

Diameter
1-5/32 in
Length
3-5/8 in
Overall Length
3 5/8 in
Overall Diameter
1 5/32 in

Details

Item
Semiconductor Fuse
Series
FWH-A
Amps
125A
Speed
Fast-Acting
AC Voltage Rating
500V AC
DC Voltage Rating
500V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 500V AC, 50kA at 500V DC
Body Material
Fiberglass
Equivalent Brand and Series
A50QS, Bussmann FWH, Littelfuse L50S, Mersen A50P
Equivalent Series
A50P, A50QS, FWH, L50S
Fits Fuse Block Style
Non-Rejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
CE, CSA Certified, UL Recognized
Rejection / Nonrejection
Nonrejection
Fuse Speed
Fast Acting
Element
Single
Indicating / Nonindicating
Nonindicating
Compatible Fuse Block Series
1BS
Mounting
Stud
Weight
0.34 lb
Current
125 A
Interrupt Rating - DC
50 kA
Interrupt Rating - AC
200 kA

Description

Semiconductor Fuse, 125 A, 500 V AC, 500 V DC, FWH Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 500V AC, 50kA at 500V DC, Fuse Size 3-5/8 in L x 1-5/32 in dia, Length 3 5/8 in, Diameter 1 5/32 in, Equivalent Brand and Series A50QS, Bussmann FWH, Littelfuse L50S, Mersen A50P, Equivalent Series A50P, A50QS, FWH, L50S, Compatible Fuse Block Series 1BS, Body Material Fiberglass, Single Element, Standards CE, CSA Certified, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.