Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 150A, Fast-Acting, 1000V AC, Bolt-On

  • Mfr # FWJ-150A

  • Zoro # G5728667


product price: $290.84
/ea
Free Shipping & Returns

Key Features

Series
FWJ
Speed
Fast-Acting
AC Voltage Rating
1000V AC
DC Voltage Rating
800V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWJ-150A
Zoro #
G5728667
UPC #
051712796323
Country of Origin
Hungary

Dimensions

Diameter
1-1/2 in
Length
5-11/16 in
Overall Length
5 11/16 in
Overall Diameter
1 1/2 in

Details

Item
Semiconductor Fuse
Series
FWJ
Amps
150A
Speed
Fast-Acting
AC Voltage Rating
1000V AC
DC Voltage Rating
800V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
25kA at 1000V AC, 50kA at 800V DC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FWJ, Mersen A70QS
Equivalent Series
A70QS, FWJ
Fits Fuse Block Style
Non-Rejection
Element
Single
Indicating / Nonindicating
Nonindicating
Standards
CE, UL Recognized
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Rejection / Nonrejection
Nonrejection
Fuse Speed
Fast Acting
Mounting
Stud
Weight
4.4 lb
Current
150 A
Interrupt Rating - AC
25 kA
Interrupt Rating - DC
50 kA

Description

Semiconductor Fuse, 150 A, 1,000 V AC, 800 V DC, FWJ Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 25kA at 1000V AC, 50kA at 800V DC, Fuse Size 5-11/16 in L x 1-1/2 in dia, Length 5 11/16 in, Diameter 1 1/2 in, Equivalent Brand and Series Bussmann FWJ, Mersen A70QS, Equivalent Series A70QS, FWJ, Body Material Fiberglass, Single Element, Standards CE, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.