Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 170H Series, 2A, Fast-Acting, 250V AC, Bolt-On, K Link Type

  • Mfr # 170H0069

  • Zoro # G4379751


product price: $67.35
/ea
Sold in multiples of 25 for $1,683.75

Key Features

Series
170H
Amps
2A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170H0069
Zoro #
G4379751
UPC #
051712214872
Country of Origin
Hungary

Dimensions

Diameter
43/64 in
Length
1-19/64 in
Width
1-37/64 in
Overall Length
1 5/16 in
Overall Width
1 19/32 in
Overall Depth
11/16 in

Details

Item
Semiconductor Fuse
Series
170H
Amps
2A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
Visual Indication
Indicating
Interrupt Rating
100kA at 250V AC
Link Type
K
Body Material
Ceramic
Equivalent Brand and Series
Bussmann 170H
Equivalent Series
170H
Fits Fuse Block Style
Non-Rejection
Element
Single
Rejection / Nonrejection
Nonrejection
Indicating / Nonindicating
Indicating
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Speed
Fast Acting
Weight
13.8 g
Interrupt Rating - AC
100 kA
Current
2 A

Description

Semiconductor Fuse, 2 A, 250 V AC, Not Applicable, 170H Series, Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 250V AC, Fuse Size 1-19/64 in L x 43/64 in D x 1-37/64 in W, Length 1 5/16 in, Width 1-37/64 in, Depth 43/64 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann 170H, Equivalent Series 170H, Body Material Ceramic, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.