Zoro Homepage

Semiconductor Fuse, 170M Series, 4100A, Fast-Acting, 690V AC, Bolt-On

  • Mfr # 170M7084

  • Zoro # G4379977


product price: $3,242.99
/ea
Sold in multiples of 2 for $6,485.98
Free Shipping & Returns

Key Features

Series
170M
Amps
4100A
Speed
Fast-Acting
AC Voltage Rating
690V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170M7084
Zoro #
G4379977
UPC #
051712266574
Country of Origin
Hungary

Dimensions

Diameter
2-41/64 in
Length
4-9/64 in
Width
4-9/64 in
Overall Depth
2 21/32 in
Overall Width
4 5/32 in
Overall Length
4 1/8 in

Details

Item
Semiconductor Fuse
Series
170M
Amps
4100A
Speed
Fast-Acting
AC Voltage Rating
690V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
Visual Indication
Indicating
Interrupt Rating
200kA at 690V AC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann 170M, Littelfuse PSR, Mersen PC
Equivalent Series
170M, PC, PSR
Fits Fuse Block Style
Non-Rejection
Rejection / Nonrejection
Nonrejection
Element
Single
Fuse Speed
Fast Acting
Indicating / Nonindicating
Indicating
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
CE, IEC 60269 Part 4, UL Recognized
Weight
2413.5 g
Mounting
Flush
Interrupt Rating - AC
200 kA
Current
4,100 A

Description

Semiconductor Fuse, 4,100 A, 690 V AC, Not Applicable, 170M Series, Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 690V AC, Fuse Size 4-9/64 in L x 2-41/64 in D x 4-9/64 in W, Length 4 1/8 in, Width 4-9/64 in, Depth 2-41/64 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann 170M, Littelfuse PSR, Mersen PC, Equivalent Series 170M, PC, PSR, Body Material Ceramic, Single Element, Standards CE, IEC 60269 Part 4, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.